Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mini Chandeliers
> Minka Lighting
>
M946126
Minka Lighting M946126 "Belcaro" Mid Sized Chandelier
| Item: | M946126 |
| Finish: | Belcaro Walnut |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $500.15
Details and Dimensions
| Height | 34" |
| Width | 30-1/2" |
| Diameter | 30-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Shade | Cloth |
| Shade Material | Fabric |
| Shade Included | Yes |
| Voltage | 120V |


