X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M945126 "Belcaro" Mid Sized Chandelier

Item: M945126
Finish: Belcaro Walnut
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $524.85

Price: $349.90



Details and Dimensions

Height 21-1/2"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Aged Champagne
Shade Material Glass
Voltage 120V