Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mini Chandeliers
> Minka Lighting
>
M937126
Minka Lighting M937126 "Belcaro" Up Light Pendant
| Item: | M937126 |
| Finish: | Belcaro Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $320.06
Details and Dimensions
| Height | 27-3/4" |
| Width | 22" |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Aged Champagne |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 120" |


