Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M9223256 "Regal Bay" Outdoor Entrance Wall Light

Item: M9223256
Finish: Regal Bay Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22"
Width 10-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Clear Hammered
Voltage 120V
Energy Star No