Minka Lighting M9221256 "Regal Bay" Outdoor Entrance Wall Light
| Item: | M9221256 |
| Finish: | Regal Bay Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $155.90
Details and Dimensions
| Height | 12-1/2" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Clear Hammered |
| Voltage | 120V |
| Energy Star | No |


