Minka Lighting M9156357 "Abbey Lane" Post Light
| Item: | M9156357 |
| Finish: | Iron Oxide |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $179.99
Details and Dimensions
| Height | 16-1/4" |
| Width | 9" |
| Post Included | No |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Glass Type | Mouth Blown Seeded |
| Suitable Installation | Wet |
| Weight | 7 lbs |


