X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9149291 "Kent Place" Outdoor Ceiling Mounted Light

Item: M9149291
Finish: Architectural Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-3/4"
Width 16-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Glass Type Seeded
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 4 lbs