X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M9147407 "Kent Place" Outdoor Entrance Wall Light

Item: M9147407
Finish: Prussian Gold
Online Availability: Please call for availability.

List Price: $704.85

Price: $493.40



Details and Dimensions

Height 27-1/2"
Width 13"
Extension From Wall 17-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V