X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9145407 "Kent Place" Post Light

Item: M9145407
Finish: Prussian Gold
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26"
Width 12"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Glass Type Clear Seeded
Shade Material Glass
Weight 13 lbs
Wire Length 7"