X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9144407 "Kent Place" Outdoor Hanging Lantern

Item: M9144407
Finish: Prussian Gold
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21-3/4"
Width 10-1/4"
Overall Height 95-3/4"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Shade Material Glass
Voltage 120V
Weight 11 lbs
Chain Length 72"
Wire Length 120"
Adjustable Height Yes