X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9143407 "Kent Place" Outdoor Entrance Wall Light

Item: M9143407
Finish: Prussian Gold
Online Availability: Available for immediate shipment

List Price: $431.85

Price: $302.30 (Pricing is for Prussian Gold)



Details and Dimensions

Height 23-1/2"
Width 10-1/4"
Extension From Wall 14-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Wet
Weight 12 lbs