X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9143291 "Kent Place" Outdoor Entrance Wall Light

Item: M9143291
Finish: Architectural Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23-1/2"
Width 10-1/4"
Extension From Wall 14-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Wet
Weight 12 lbs