Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M9142407 "Kent Place" Outdoor Entrance Wall Light

Item: M9142407
Finish: Prussian Gold
Online Availability: Available for immediate shipment

Details and Dimensions

Height 20-1/4"
Width 9"
Extension From Wall 12-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Wet
Weight 8 lbs