X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9141407 "Kent Place" Outdoor Entrance Wall Light

Item: M9141407
Finish: Prussian Gold
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15-3/4"
Width 7"
Extension From Wall 10"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seeded
Suitable Installation Wet
Weight 5 lbs