X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9080407PL "Buckingham" Outdoor Entrance Wall Light

Item: M9080407PL
Finish: Prussian Gold
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19"
Width 10"
Extension From Wall 5-3/4"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Double French Scavo
Voltage 120V