X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M899761 "Ardmore" Outdoor Entrance Wall Light

Item: M899761
Finish: Vintage Rust
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17-1/2"
Width 7-3/4"
Extension From Wall 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Mouth Blown Clear Hammered
Suitable Installation Wet
Weight 5 lbs