Minka Lighting M899661PL "Ardmore" Post Light
| Item: | M899661PL |
| Finish: | Vintage Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $330.06
Details and Dimensions
| Height | 28-3/4" |
| Width | 12" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Spiral CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Voltage | 120V |
| Glass Type | Double French Scavo |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Wet |
| Weight | 12 lbs |


