Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M899361 "Ardmore" Outdoor Entrance Wall Light

Item: M899361
Finish: Vintage Rust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 38-1/2"
Width 15"
Extension From Wall 22"
Backplate Dimension 5-3/4'' W x 25'' H
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Mouth Blown Clear
Shade Material Glass
Voltage 120V
Weight 35 lbs
Wire Length 7"