Minka Lighting M899261PL "Ardmore" Outdoor Entrance Wall Light
| Item: | M899261PL |
| Finish: | Vintage Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $539.90
Details and Dimensions
| Height | 31-1/2" |
| Width | 12" |
| Extension From Wall | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | French Scavo |
| Voltage | 120V |


