X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M899266 "Ardmore" Outdoor Entrance Wall Light

Item: M899266
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $818.85

Price: $573.20 (Pricing is for Black)



Details and Dimensions

Height 31-1/2"
Width 12"
Extension From Wall 18-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Mouth Blown Clear Hammered
Suitable Installation Wet
Weight 20 lbs