X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M899166 "Ardmore" Outdoor Entrance Wall Light

Item: M899166
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $419.85

Price: $293.90 (Pricing is for Black)



Details and Dimensions

Height 24-1/2"
Width 9-1/2"
Extension From Wall 15"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Mouth Blown Clear Hammered
Suitable Installation Wet
Weight 12 lbs