X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M898961 "Ardmore" Outdoor Entrance Wall Light

Item: M898961
Finish: Vintage Rust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-1/4"
Width 11"
Extension From Wall 7-1/2"
Backplate Dimension 10-2/5'' W x 15-3/4'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Mouth Blown Clear
Shade Material Glass
Voltage 120V
Weight 8 lbs
Wire Length 7"