Minka Lighting M898861PL "Ardmore" Outdoor Entrance Wall Light
| Item: | M898861PL |
| Finish: | Vintage Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $133.90
Details and Dimensions
| Height | 13-1/4" |
| Width | 7-1/2" |
| Extension From Wall | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | French Scavo |
| Voltage | 120V |


