X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M898861 "Ardmore" Outdoor Entrance Wall Light

Item: M898861
Finish: Vintage Rust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/4"
Width 7-1/2"
Extension From Wall 5-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Mouth Blown Clear Hammered
Suitable Installation Wet
Weight 4 lbs