X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M893795 "Stratford Hall" Outdoor Entrance Wall Light

Item: M893795
Finish: Heritage
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15"
Width 8"
Extension From Wall 11-3/4"
Backplate Dimension 7'' W x 11'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Shade Material Glass
Voltage 120V
Weight 9 lbs
Wire Length 7"