X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M893295 "Stratford Hall" Outdoor Entrance Wall Light

Item: M893295
Finish: Heritage
Online Availability: Available for immediate shipment

List Price: $1,199.85

Price: $839.90



Details and Dimensions

Height 33-1/2"
Width 13-3/4"
Extension From Wall 16-3/4"
Backplate Dimension 6-3/4'' W x 20-1/4'' H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Beveled
Shade Material Glass
Voltage 120V
Weight 24 lbs
Wire Length 7"