X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M893195 "Stratford Hall" Outdoor Entrance Wall Light

Item: M893195
Finish: Heritage
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25-1/4"
Width 12"
Extension From Wall 14-1/2"
Backplate Dimension 7'' W x 13'' H
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Shade Material Glass
Voltage 120V
Weight 17 lbs
Wire Length 7"