X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8882A39 "Mallorca" Outdoor Entrance Wall Light

Item: M8882A39
Finish: Mediterranean Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 34-1/4"
Width 10-1/2"
Extension From Wall 13-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Champagne Hammered
Suitable Installation Wet
Voltage 120V
Construction Wrought Iron