X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8880A39 "Mallorca" Outdoor Entrance Wall Light

Item: M8880A39
Finish: Spanish Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16"
Width 7-1/2"
Extension From Wall 9-1/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Champagne Hammered Glass
Suitable Installation Wet
Voltage 120V
Construction Handcrafted Wrought Iron