Minka Lighting M8764166PL "Merrimack" Outdoor Hanging Lantern
| Item: | M8764166PL |
| Finish: | Corona Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $185.99
Details and Dimensions
| Height | 8" |
| Width | 18-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Spiral CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | White Double French Scavo |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |


