Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M8762166PL "Merrimack" Outdoor Entrance Wall Light

Item: M8762166PL
Finish: Corona Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $188.85

Price: $132.20

Details and Dimensions

Height 16-1/4"
Width 8"
Extension From Wall 9-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type White Double French Scavo
Eco-Friendly Title 24
Voltage 120V