X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M8761166PL "Merrimack" Outdoor Entrance Wall Light

Item: M8761166PL
Finish: Corona Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $137.85

Price: $96.50



Details and Dimensions

Height 12-1/4"
Width 6-1/4"
Extension From Wall 7-3/4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type White Double French Scavo
Voltage 120V