X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M869861 "Harrison" Outdoor Entrance Wall Light

Item: M869861
Finish: Vintage Rust
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 18-3/4"
Width 10-1/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Voltage 120V