X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M869766 "Harrison" Outdoor Entrance Wall Light

Item: M869766
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $158.85

Price: $111.20 (Pricing is for Black)



Details and Dimensions

Height 14-3/4"
Width 7-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Voltage 120V