X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8696161PL "Harrison" Post Light

Item: M8696161PL
Finish: Vintage Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25-3/4"
Width 10"
Length 10"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Glass Type French Scavo
Shade Material Glass
Eco-Friendly Energy Star
Title 24
Suitable Installation Wet
Weight 10 lbs