Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M8695161PL "Harrison" Post Light

Item: M8695161PL
Finish: Vintage Rust
Online Availability: Available for immediate shipment

List Price: $209.85

Price: $146.90

Details and Dimensions

Height 20"
Width 7-3/4"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Voltage 120V
Glass Type Double French Scavo
Eco-Friendly Title 24
Suitable Installation Wet
Weight 7 lbs