X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M869561 "Harrison" Post Light

Item: M869561
Finish: Vintage Rust
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20"
Width 7-3/4"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Weight 7 lbs