X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M869461 "Harrison" Outdoor Hanging Lantern

Item: M869461
Finish: Vintage Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $497.85

Price: $332.07 (Pricing is for Vintage Rust)




Details and Dimensions

Height 28-1/2"
Width 12"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Beveled
Voltage 120V