X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M869466 "Harrison" Outdoor Hanging Lantern

Item: M869466
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $497.85

Price: $348.50 (Pricing is for Black)



Details and Dimensions

Height 28-1/2"
Width 12"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Beveled
Voltage 120V