X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M869261 "Harrison" Outdoor Entrance Wall Light

Item: M869261
Finish: Vintage Rust
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27-3/4"
Width 10"
Extension From Wall 13-1/4"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Voltage 120V
Dimmable Yes