X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M869266 "Harrison" Outdoor Entrance Wall Light

Item: M869266
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $368.85

Price: $246.02 (Pricing is for Black)



Details and Dimensions

Height 27-3/4"
Width 10"
Extension From Wall 13-1/4"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Voltage 120V
Dimmable Yes