X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M869066 "Harrison" Outdoor Entrance Wall Light

Item: M869066
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11-1/2"
Width 6-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Voltage 120V