X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8616A61 "Taylor Court" Post Light

Item: M8616A61
Finish: Vintage Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-1/4"
Width 10-1/4"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seedy
Shade Material Glass
Weight 4 lbs