Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M8614A61 "Taylor Court" Outdoor Hanging Lantern

Item: M8614A61
Finish: Vintage Rust
Online Availability: Available for immediate shipment

Details and Dimensions

Height 18-1/2"
Width 10-1/4"
Backplate Dimension 5-1/10'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Weight 5 lbs
Chain Length 72"
Wire Length 120"