X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8612A61 "Taylor Court" Outdoor Entrance Wall Light

Item: M8612A61
Finish: Vintage Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-1/2"
Width 8"
Extension From Wall 10-1/4"
Backplate Dimension 5-4/10'' W x 9-9/10'' H
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Weight 4 lbs
Wire Length 7"