Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M8611A61 "Taylor Court" Outdoor Entrance Wall Light

Item: M8611A61
Finish: Vintage Rust
Online Availability: Available for immediate shipment

Details and Dimensions

Height 12-3/4"
Width 6-1/2"
Extension From Wall 8-1/10"
Backplate Dimension 5-4/5'' W x 7'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Weight 3 lbs
Wire Length 7"