X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8610A61 "Taylor Court" Outdoor Entrance Wall Light

Item: M8610A61
Finish: Vintage Rust
Online Availability: Available for immediate shipment

List Price: $179.85

Price: $125.90



Details and Dimensions

Height 16-9/10"
Width 10-1/10"
Extension From Wall 4-2/5"
Backplate Dimension 10'' W x 17'' H
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Weight 3 lbs
Wire Length 7"