Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M8314 "Calavera" Up Light Pendant

Item: M8314
Finish: Nutmeg
Online Availability: Available for immediate shipment

Details and Dimensions

Height 43"
Width 44-1/2"
Overall Height 117"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 8
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 800 W
Glass Type Alabaster Dust
Shade Material Glass
Chain Length 72"
Wire Length 120"
Voltage 120V
Weight 67 lbs
Includes Light Shield
Adjustable Height Yes