Minka Lighting M82984 "All Purpose" Flush Mount Ceiling Light
| Item: | M82984 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $35.92 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 6" |
| Width | 13" |
| Backplate Dimension | |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Frosted Melon |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 4 lbs |


