Minka Lighting M801691PL "Arbor Hill" Post Light
| Item: | M801691PL |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $129.90
Details and Dimensions
| Height | 21" |
| Width | 8" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Spiral CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Voltage | 120V |
| Eco-Friendly | Title 24 |
| Suitable Installation | Wet |
| Weight | 5 lbs |


